3M Scotch Bento Container Tape 629

Sebelum PPN:
Rp12.999.900
Spesifikasi
ColorRed
Length (m)50
Thickness (mm)0.045
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tape is used to temporarily secure lunch box containers.
You can cut the tape on your lunch box container with just one finger and with little force, making it easy to open the lid.
The distinctive design makes it easy to notice that tape is attached.
For sealing lunch box containers

Ulasan Produk

Tidak ada ulasan