3M Safety Walk Non-Slip Tape Type B (Lakban Anti Slip/Anti Licin)

Sebelum PPN:
Rp16.999.900
Spesifikasi
ColorBlack
Dimensions, Width W x Length L (mm)140x140
Main applicationAnti-slip function
Thickness (mm)0.8
Trusco Part No.108-5079

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cutter is required for cutting. (Please cut from the back side.)
An anti-slip tape that you can simply peel off the backing and stick on.
For flat surfaces
On slippery surfaces such as stairs and slopes

Ulasan Produk

Tidak ada ulasan