3M Double-Sided Adhesive Tape Removable Low VOC Non-Woven 1110 (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp3.699.900 - Rp7.499.900
Spesifikasi
AdhesiveAcrylic
Base MaterialNon-woven
Thickness (mm)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it uses a strong adhesive type adhesive, it shows high adhesive strength to various materials.
Due to the high-strength special non-woven fabric base material, it does not easily tear when peeled off, and can be peeled off cleanly from the adherend.
Emission of 17 substances subject to the Ministry of Health, Labor and Welfare indoor concentration guideline value (February 2002) is extremely small.
For fixing films in electronic devices, mounting metals such as foam materials, automobiles for mounting plastic nameplates, interior base materials for car interiors

Ulasan Produk

Tidak ada ulasan