3M Polyethylene cloth tape 386H

Sebelum PPN:
Rp11.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialPolyethylene/coated cloth
Dimensions, W (mm) x L (m)50x50
Tape Thickness (mm)0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Uses polyethylene cloth that is easy to tear by hand.
2. The tape requires little force to rewind, making application easy.
1 For curing
2For temporary fixing of parts during transportation
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan