3M Polyester tape 8403

Sebelum PPN:
Rp38.999.900 - Rp76.999.900
Spesifikasi
AdhesiveSilicone type
Base MaterialPolyester
Tape Thickness (mm)0.06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tape has a silicone adhesive applied to a polyester base. It is used for splicing silicone-treated paper and masking anodized surfaces. The green color makes it easy to see where it has been applied. The product lineup includes 8402 (0.05 mm) and 8403 (0.06 mm).
Splicing silicone liners, films, and papers Holding parts and vacuum bags during composite joining operations Masking metal surfaces in acid or caustic chemical polishing baths Flash breaker in metal joining processes where excess epoxy (flash) flows onto the tape Protective tape reduces scratches during handling and shipping Paint masking for areas affected by high temperature bake cycles
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan