3M Double-Sided Adhesive Tape Polyester 4591MH (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp22.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialPolyester
Dimensions, W (mm) x L (m)25x30
Thickness (mm)0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a double-sided tape (differential type) with a PET base. Each product has a different combination of H (strong adhesive), M (medium adhesive), and L (weak adhesive). It can be processed into any shape.
This is a PET double-sided tape (differential type). Each product has a different combination of H (strong adhesive), M (medium adhesive), and L (weak adhesive).
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan