Nichiban Paper adhesive tape (for general light packaging) No.208

Sebelum PPN:
Rp1.099.900 - Rp1.499.900
Spesifikasi
AdhesiveRubber type
Base MaterialJapanese paper
ColorBrown
Tape Length (m)18
Tape Thickness (mm)0.096
Tensile Strength (N/10mm)38.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This adhesive tape is made from washi paper. It is easy to tear by hand and has good workability. It is an economical and easy-to-use tape that is ideal for general light packaging.
Light packaging work / temporary fixing

Ulasan Produk

Tidak ada ulasan