3M OPP packaging, low temperature strong adhesive tape 311+

Sebelum PPN:
Rp92.900 - Rp1.199.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/10mm)3.3
Adhesive TypePowerful
Base MaterialOPP
Conditions to Use[Ribbon cutting] A cutter is required for cutting
FeatureStrong adhesive
Main applicationFor packing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Strength (N/10mm)43.8
Thickness (mm)0.05
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It exhibits excellent performance over a wide temperature range, including freezers and refrigerators with temperatures between -7°C and 10°C.
It adheres to a variety of surfaces, including the rough recycled cardboard boxes used overseas and polystyrene foam, which has poor adhesion properties.
High-performance acrylic grade adhesive is used to ensure high adhesion.
Can also be applied by hand, with a manual dispenser, or with the 3M-MaticTM case sealer.
For packaging purposes.

Ulasan Produk

Tidak ada ulasan