Nichiban NICETACK Removable Type

Sebelum PPN:
Rp63.900 - Rp789.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/10mm)5.6
Base Material40% recycled pulp content recycled paper
FeaturePeel off
Main applicationFor posting
Tape Length (m)18
Tape Thickness (mm)Base material / adhesive / 0.12, release paper / 0.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The strength of the tape base material makes it difficult for the tape to remain on glass or steel furniture when removed. This is an environmentally friendly product that uses recycled paper for the tape base material, core, and holder. Comes with a cutter.
For posting on glass or steel furniture that you want to peel off later.

Ulasan Produk

Tidak ada ulasan