Nichiban NICETACK Removable Double-Sided Tape

Sebelum PPN:
Rp76.900
Spesifikasi
Tape Length (m)9
Tape Thickness (mm)0.12
Tape Width (mm)25
Trusco Part No.136-3515

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an environmentally friendly product that uses recycled paper for the tape base material, core and holder, and can be peeled off.
For posting glass, steel furniture, etc. that you want to peel off later.

Ulasan Produk

Tidak ada ulasan