Nichiban NICETACK Recycled Paper General Type Double-Sided Tape, Box

Sebelum PPN:
Rp779.900
Spesifikasi
AdhesiveAcrylic
Base MaterialContains 40% recycled paper
Green MarkCertification
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)20
Tape Thickness (mm)0.09
Tape Width (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
90% of double-sided paper tape holders, which are convenient for making scraps and sample books of advantageous commercial type magazines and newspapers, and 100% of recycled paper in the core.
Pasting documents and drawings, scrapping, layout and editing work, etc.

Ulasan Produk

Tidak ada ulasan