Nichiban NICETACK Lower Adhesion Type Easy-to-remove Tape

Sebelum PPN:
Rp83.900
Spesifikasi
AdhesiveAcrylic
Base Material40% recycled pulp content recycled paper
FeaturePeel off
Mass (g)67
Release LinerPolyrami paper
Tape Length (m)18
Tape Thickness (mm)Base material / adhesive / 0.06, release paper / 0.11
Tape Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a type of nice stack that can be peeled off cleanly.
It can be re-pasted and does not easily remain after peeling.
Ideal for small posters, contacts, messages, and temporary fixing of printed matter.
An environment-friendly product that uses recycled paper for the tape base material, core, and holder.
Recycled paper is used for the holder and core.
With a cutter.
Weak adhesive
It can be reapplied without using thumbtacks or pins, and can be applied accurately. When peeling off, it is easy to peel off the tape without damaging the other party because it is difficult to leave glue residue.

Ulasan Produk

Tidak ada ulasan