Nichiban NICETACK for Outdoor, Box

Sebelum PPN:
Rp439.900 - Rp659.900
Spesifikasi
Adhesive MaterialsPlastic, glass, metal, wood (veneer), block wall
Base MaterialSufu single side polyrami
ColorWhite
FeatureCan be torn by hand, suitable for outdoor use, strong adhesive
Green MarkCertification
Main applicationFor posting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)5
Tape Thickness (mm)0.43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strongly adheres to plastic, glass, metal, wood, etc., is resistant to rain and wind, and adheres well to uneven surfaces. Since the base material is cloth, it can be cut straight even by hand. Acquisition of Green Mark
For outdoor display such as posters. For fixing panels of glass, metal, plastic, etc.

Ulasan Produk

Tidak ada ulasan