3M Masking tape 183

Sebelum PPN:
Rp80.900 - Rp1.099.900
Spesifikasi
AdhesiveAcrylic
Base MaterialJapanese paper
ColorBlue
Elongation (%)5
Heat Resistance Temperature (°C)120 (approximate / 1 hour)
Main applicationFor automotive painting
Tape Length (m)18
Tensile Strength (N/10mm)27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong adhesion is achieved by improving the adhesive material. The overlapped part does not float easily, so you can perform reliable masking work. Due to the improvement of the backing agent, unwinding is light and workability is excellent. Adopting a thin and stretchy base material, it has good follow-up to curved parts and hand-cutting performance.
For car painting
Withstands drying at 120 ° C for 1 hour.
*Please check carefully before use.
Wipe off any dirt or oil on the sticking surface. Please do not use it for the window part in the hood of the convertible. Store in a cool place out of direct sunlight.

Ulasan Produk

Tidak ada ulasan