3M Adhesive Transfer Tape Low Surface Energy 9626 (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp7.999.900
Spesifikasi
AdhesiveAcrylic
Dimensions, W (mm) x L (m)457x54.8
Thickness (mm)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M adhesive transfer tape is a double-sided tape made only of adhesive, without a substrate. Features of 3M(TM) double-sided adhesive tape Improved design The joints are inconspicuous and smooth, and the overall product can be made thinner and smaller, improving the product's design. Easy to work with Simply remove oil, water, dust, etc. from the material surface and press it down with a roller or similar.
Because there is no substrate, it is easy to make it thin, and properties such as heat resistance and high transparency can be added, and with a wide variety of variations not available from other companies, it can be used for a variety of applications and substrates. Design freedom It is possible to bond composite materials to metals and assemble difficult-to-adhere plastics, making it possible to use thinner and lighter substrates. A diverse lineup that meets market needs A wide lineup that meets a variety of applications in the market.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan