3M Japanese paper sealing tape

Sebelum PPN:
Rp1.399.900 - Rp1.499.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force1.2N/cm
Base MaterialBlue flat paper
ColorLight blue
Elongation (%)7
Tape Length (m)18
Tape Thickness (mm)0.09
Tensile strength (N / cm)34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves efficiency around glass and during sealing work.
This tape is a product developed for glass sashes.
It is an ideal tape considered from the material to improve workability.
It can be applied even on slightly dew condensation or wet surfaces.
It adheres firmly to the unevenness of the template glass.
After peeling off, there is almost no adhesive residue.
Unwinding is light and you can work smoothly.
Low VOC and low odor.
The base material is thin and flexible, and it can be used in various parts such as system kitchens and wash basins.
Adhesive strength is small and it is difficult to peel off the cloth surface.
Masking for sealing glass sashes, masking of interior materials (decorative board, painted board, cloth)
* Remove dust, dirt, moisture, etc. from the adherend surface before attaching the tape.
* Store in a cool and dark place away from direct sunlight, high temperature and humidity.

Ulasan Produk

Tidak ada ulasan