Nichias Insultex Tape

Sebelum PPN:
Rp3.499.900 - Rp7.699.900
Spesifikasi
Base MaterialHeat resistant glass fiber
Heat Resistance Temperature (°C)550
Operating Temperature Range (°C)550
Tape Length (m)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thick glass tape for heat insulation.
It can be easily installed in thin pipes and narrow spaces as a burn prevention and heat insulating material.
Since it is thick and elastic, it also demonstrates excellent performance as a sealing material.
For burn prevention, duct packing, damper seals, general heat insulation, etc.
* The product is a base material only. There is no adhesive.
Feature
Specification
Plain weave

Ulasan Produk

Tidak ada ulasan