3M High heat resistant double-sided adhesive tape 9077

Sebelum PPN:
Rp17.999.900 - Rp18.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialNon-woven
Dimensions, W (mm) x L (m)500x100
Thickness (mm)0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M(TM) High Heat Resistant Double-Sided Adhesive Tape 9077 is a 0.05mm thick nonwoven double-sided adhesive tape that provides excellent holding power in high temperature environments up to 260°C. It is excellent for attaching FPCs and bonding to metal. Features of 3M(TM) Thin Double-Sided Tape Improved Design The joints are inconspicuous and smooth, allowing the entire product to be made thinner and smaller, improving the product's design.
Design freedom: Allows for bonding of composite materials and metals, assembly of difficult-to-bond plastics, and the use of thinner and lighter adherends. Diverse lineup to meet market needs: A wide range of products are available to meet a variety of applications in the market. Adhesive type: Uniquely developed ultra-high heat-resistant adhesive: Can withstand temperatures as high as 280°C for short periods, making it suitable for a variety of harsh environments such as automobile engines, exhaust areas, and reflow.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan