3M Double-Sided Adhesive Tape Heavy Duty for Scotch Construction (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp159.900 - Rp329.900
Spesifikasi
AdhesiveAcrylic
Adhesive MaterialsMetal
Adhesive Strength (N/10mm)16
Adhesive TypePowerful
Base MaterialAcrylic foam (nonwoven fabric reinforcement)
ColorBlack
FeatureOutdoor use
Length (m)10
Main applicationFor architecture
Tape Length (m)10
Tape Thickness (mm)1
ThicknessThick
Thickness (mm)1
suitable usageRough surface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It sticks sticky even in cold places outdoors. (Temperature at the time of sticking: 5 ° C or higher) It can also be used for adhesion in places exposed to water, and can also be used as a sealing material in place of butyl tape.
For various materials such as concrete, blocks, wood, and artificial turf.
Feature
Specification
Can be cut by hand

Ulasan Produk

Tidak ada ulasan