3M Heat-Resistant Polyimide Masking Tape "5413" (Lakban Polyimide Tahan Panas)

Sebelum PPN:
Rp1.999.900 - Rp7.599.900
Spesifikasi
AdhesiveSilicone type
Base MaterialPolyimide film
ColorBrown
FeatureHeat and chemical resistant
Length (m)33
Thickness (mm)0.07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent flame retardancy and chemical resistance.
Masking for the soldering process of printed circuit boards.
Other masking applications where heat resistance is required.
Heat-resistant coating, heat protection.
For general production factories and businesses.
* Since this product is not intended for general consumers, the labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan