3M Glass cloth tape 361

Sebelum PPN:
Rp28.999.900
Spesifikasi
AdhesiveSilicone type
Adhesive Force4.31N/cm
Adhesive Strength (N/cm)4.31
Base MaterialGlass cloth
ColorWhite
FeatureHeat resistance
Flame retardanceUL510, FAR25.853 (UL Flame Retardant File No.E124809, FAR: Federal Aviation Regulations <Federal Aviation Law> US aircraft related flame retardant test standards)
Heat Resistance230 °C (Can be used up to 290 °C intermittently)
Main applicationBundling, fixing
Operating Temperature Range (°C)230 °C (Can be used up to 290 °C intermittently)
Re-peelingCan be peeled off
Tape Length (m)54.8
Tape Thickness (mm)0.19
Tape Width (mm)406.4
Tensile strength (N / cm)251

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a high heat resistance of 230 ° C and can withstand up to 290 ° C intermittently.
Since it is a glass cloth base material and is tough, it can be used for fixing and bundling.
Has excellent flame retardancy. (UL510, FAR25.853 approved)
Heat resistant fixing such as protective duct seal during welding and polishing
* If the surface to which the tape is applied is dirty, sufficient adhesive strength will not be obtained, so remove dirt, dust, moisture, oil, etc. from the surface before applying.
* In order to obtain sufficient adhesive strength, crimp well after applying the tape.

Ulasan Produk

Tidak ada ulasan