3M Flat paper masking tape

Sebelum PPN:
Rp1.699.900 - Rp2.099.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/10mm)28.6
Base MaterialJapanese paper
ColorYellow
Heat Resistance Temperature (°C)150
Length (m)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is masking tape for painting.
The tape is less likely to tear when peeled off and is easy to tear by hand.
Heat resistant up to 150°C for 30 minutes.
The back has been specially treated so that less paint comes off when you peel it off.
The tape is thin, so the parting line is clearly visible.
For various uses such as painting different colors, solder masking, and temporary fixing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait