Nichiban Film Cloth Tape Light No.187

Sebelum PPN:
Rp85.900 - Rp2.599.900
Spesifikasi
AdhesiveA
Adhesive Force2.4N/10mm
Base MaterialPolyethylene cloth
ColorGreen
Elongation (%)18
Length (m)25
Main applicationFor temporary fixing, fixing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.11
Tape Width (mm)50
Tensile Strength (N/10mm)29
Thickness (mm)0.11
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a flexible material that can be easily cut by hand, curing work proceeds efficiently. There is almost no glue residue. Since the base material is polyethylene cloth, it is difficult to generate lint when cutting the tape. Can be overlaid on top of the tape. Temporarily fix bags and containers such as temporary fixing.
For temporary fixing and fixing of various curing materials.

Ulasan Produk

Tidak ada ulasan