3M Duct Tape 3939 (Lakban Kedap Air / Lakban Serbaguna)

Sebelum PPN:
Rp409.900
Spesifikasi
AS ONE Part Number65-1950-80
AdhesiveRubber type
Adhesive Force5.3N/cm
Base MaterialPolyethylene coated cloth
ColorSilver
FeatureWaterproof, weatherproof, outdoor use
Length (m)54.8
Tape Length (m)54.8
Tape Thickness (mm)0.2
Tape Width (mm)48
Tensile strength (N / cm)47
Thickness (mm)0.2
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Duct tape that has excellent waterproof and weather resistance and can be easily cut by hand.
Duct sealing, maintenance, bundling
* If the surface to which the tape is applied is dirty, sufficient adhesive strength will not be obtained, so remove dirt, dust, moisture, oil, etc. from the surface before applying.
* In order to obtain sufficient adhesive strength, crimp well after applying the tape.
* This product is not supposed to be peeled off.
* Since the adhesive strength is strong, when peeling it off, the adhesive surface may be damaged or glue may remain, so use it in a place where there is no problem even if it remains.

Ulasan Produk

Tidak ada ulasan