Nichiban Double-sided tape, Nicetack, weak adhesive type

Sebelum PPN:
Rp8.299.900
Spesifikasi
AdhesiveAcrylic
Base Material40% recycled pulp content recycled paper
Length (m)9
ROHS Directive (Corresponding to 10 Substances)Correspondence
Release LinerPaper
RemarkBig roll
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a type of Nice Tack [[(R)]] that can be peeled off cleanly.
It can be repositioned and leaves no sticky residue after removal.
It can be repositioned without using thumb tacks or pins, and can be applied accurately.
Temporarily attaching small posters, announcements, messages, etc.

Ulasan Produk

Tidak ada ulasan