3M Double-sided Tape for Scotch Vehicle

Sebelum PPN:
Rp90.900 - Rp179.900
Spesifikasi
Adhesive Force22N/10mm
Adhesive MaterialsMetal
Base MaterialAcrylic high soft foam
FeatureOutdoor use
Main applicationFor vehicles
Operating Temperature Range (°C)-30~80
Tape Length (m)10
Tape Thickness (mm)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided tape that is also used by professionals in the field of automobiles. The base material is soft and has excellent initial adhesion. For fixing lightweight exterior parts.

Ulasan Produk

Tidak ada ulasan