3M Double-Sided Adhesive Tape for Scotch (R) Cloth Strong & Thin (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp72.900 - Rp95.900
Spesifikasi
Adhesive Strength (N/mm)8.1/10
Adhesive TypePowerful
Base MaterialRayon non-woven fabric
ColorWhite
Length (m)6
Main applicationFor fixing and temporary fixing
Tape Length (m)6
Tape Thickness (mm)0.2
Thickness (mm)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Both the adhesive and the base material are soft and follow the texture of the cloth well, so it is suitable for bonding cloth.
Since the thickness of the tape is thin, the pasted marks are not noticeable.
Nylon and polyester, which are difficult to adhere with adhesives, can also be adhered.
Can also be adhered to PE and PP.
For blindfolding color boxes, raising the hem of curtains, and edge treatment of cloths
* Items glued with this product cannot be washed or dry cleaned. *Packages before and after the design change may be mixed.

Ulasan Produk

Tidak ada ulasan