3M Double-Sided Adhesive Tape Applicator ATG888 Dedicated Tape (Double Tape/ Isolasi Bolak Balik)
Spesifikasi
| Base Material | PET |
|---|---|
| Color | Clear |
| Feature | Both sides |
| Length (m) | 54 |
| Main application | For fixing / temporary fixing / packing |
| Mass (g) | 170 |
| Tape Length (m) | 54 |
| Tape Thickness (mm) | 0.15 |
| Tensile Strength (N/10mm) | 7.7 |
| Thickness (mm) | 0.15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an applicator-only tape that allows you to easily attach double-sided tape.
Various types of fixing and temporary fixing work can be greatly streamlined, the process of peeling off the release paper can be omitted, and the work time can be shortened.
The tape breaks without a cutter, you can work safely and quickly, and the release paper is automatically wound up so that dust does not scatter.
Demonstrates high adhesive strength even for difficult-to-adhere materials (PP resin), and exhibits excellent workability with PET film base material.
It can be adhered even on surfaces with light oil stains.
For attaching signboards, attaching cut letters, attaching milky white acrylic plates for illuminated signboards, attaching various illuminated parts, attaching PP materials and foam materials, attaching metal and plastic nameplates
* Please use the special applicator ATG888 (sold separately).
Various types of fixing and temporary fixing work can be greatly streamlined, the process of peeling off the release paper can be omitted, and the work time can be shortened.
The tape breaks without a cutter, you can work safely and quickly, and the release paper is automatically wound up so that dust does not scatter.
Demonstrates high adhesive strength even for difficult-to-adhere materials (PP resin), and exhibits excellent workability with PET film base material.
It can be adhered even on surfaces with light oil stains.
For attaching signboards, attaching cut letters, attaching milky white acrylic plates for illuminated signboards, attaching various illuminated parts, attaching PP materials and foam materials, attaching metal and plastic nameplates
* Please use the special applicator ATG888 (sold separately).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/j6P114861690-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
