Nichiban Double-sided tape +800

Sebelum PPN:
Rp969.900
Spesifikasi
Adhesive MaterialsMetal
Adhesive Strength (N/10mm)6.66
Length (m)20
Main WorksParts
Mass (g)658
Tape Length (m)20
Tape Thickness (mm)0.14
Tape Width (mm)100
Thickness (mm)0.14
Trusco Part No.205-1310
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided tape that uses a highly adhesive and high retention adhesive.
Joining metal and plastic. Adhesive fixing of various name plates. For temporary fixing of plywood, decorative boards, etc.

Ulasan Produk

Tidak ada ulasan