3M Double-Sided Adhesive Tape Strong Adhesive Multi-Purpose Type 93020LE (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp22.999.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force7.9N/cm
Adhesive MaterialsMetal, PP / PE
Base MaterialPolyester
ColorTransparent
Length (m)54.8
Main WorksLarge surface material, parts
Main applicationmultipurpose
Tape Length (m)54.8
Tape Thickness (mm)0.2
Tape Width (mm)1371
Thickness (mm)0.2
Width (mm)1371
suitable usageTransparent, oil level

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A versatile double-sided tape that can bond a wide range of materials that are generally difficult to bond, such as polypropylene, rubber, and veneer. Adhesion is possible even with materials that have some oil on them.
Fixing a wide range of materials, from non-adhesive plastics, rubber, wood to metals
* If the surface to which the tape is applied is dirty, sufficient adhesive strength will not be obtained, so remove dirt, dust, moisture, oil, etc. from the surface before applying.
* In order to obtain sufficient adhesive strength, crimp well after applying the tape.
* This product is not supposed to be peeled off.
* Since the adhesive strength is strong, when peeling it off, the adhesive surface may be damaged or glue may remain, so use it in a place where there is no problem even if it remains.

Ulasan Produk

Tidak ada ulasan