3M Double-Sided Adhesive Tape 7112AAD

Sebelum PPN:
Rp2.799.900 - Rp4.499.900
Spesifikasi
Adhesive Force16.8N/10mm
Base MaterialAcrylic foam
Elongation (%)680
Main WorksParts
Main applicationFor car interior and exterior
Tape Length (m)10
Tape Thickness (mm)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided adhesive tape used in the lines of automobile manufacturers. It stands out for its high reliability, safety and workability.
Double-sided adhesive tape for auto bodies Adhesive fixing side moldings for various interior and exterior parts of automobiles, emblems, visors, spoilers, etc.

Ulasan Produk

Tidak ada ulasan