3M Double-Sided Adhesive Tape 415 (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp28.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialPolyester
Dimensions, W (mm) x L (m)25.4x32.9
Thickness (mm)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Features of 3M(TM) double-sided adhesive tape Improved design The joints are smooth and inconspicuous, allowing the entire product to be made thinner and smaller, improving the product's design. Easy to work with Simply remove oil, water, dust, etc. from the material surface and press it down with a roller. Accurate and easy to handle The tape is processed to fit the shape, allowing for neat application without spilling over the joints.
3M double-sided tapes come in a wide variety of combinations of various substrates and adhesives, and are suitable for a variety of applications, from temporary fixation to permanent adhesion. Design flexibility: Allows for bonding of composite materials and metals, assembly of difficult-to-adhere plastics, and the use of thinner and lighter substrates. A diverse lineup to meet market needs: A wide lineup meets diverse applications in the market.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan