3M Double Tape Adhesive Acrylic Type (Isolasi Bolak Balik)

Sebelum PPN:
Rp55.900 - Rp279.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force7.9N/10mm
Adhesive MaterialsMetal, PP / PE
Adhesive TypeStrong adhesive
Base MaterialPET film
Main WorksLarge surface material, parts
Main applicationmultipurpose
Tape Length (m)10
Tape Thickness (mm)0.2
suitable usageTransparent, oil level

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to non-adhesive plastics (PP and PE), it exhibits high adhesive strength to various materials such as wood (veneer), marble, hard vinyl chloride, and painted surfaces.
Cleaning is a prerequisite, but it is also possible to bond on a lightly oiled surface.
The thickness of the adhesive makes it possible to bond rough surfaces.
Fixing panels and parts of home appliances and electronic devices.
Lamination of PP material and foam material.
Installation of metal or plastic nameplates.
Posting signs and signs.

Ulasan Produk

Tidak ada ulasan