3M Crepe Masking Tape 2214

Sebelum PPN:
Rp2.399.900
Spesifikasi
AdhesiveRubber type
Base MaterialCrepe paper
ColorTan
Dimensions, W (mm) x L (m)48x50
Tape Thickness (mm)0.135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3MTM Crepe Masking Tape 2214 is an affordable crepe masking tape with a paper backing. It can be used for a variety of purposes, including different colors during painting, solder masking, and temporary fixing. It peels easily, eliminating waste and improving productivity. It unwinds smoothly from the roll, allowing you to cut to the exact length every time. The flexible paper backing allows it to adhere around sharp curves. It can withstand a wide temperature range, from room temperature to high temperatures.
For painting different colors and temporarily fixing instructions etc.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan