3M Conductive Tape CU-35C Sheet Type (Copper) (Lakban Konduktif)

Sebelum PPN:
Rp269.900
Spesifikasi
AdhesiveAcrylic (conductive particle dispersion)
Adhesive Strength (N/10mm)3.2
Adhesive Thickness (mm)Copper color / 0.07
Base MaterialCopper foil
ColorDark brown
FeatureConductivity
Mass (g)33
Release LinerSilicone treated paper
SizeA4
StandardUL standard compliant (File E59505)
Tape Length (m)0.3
Tape Thickness (mm)0.07
Tape Width (mm)200
Tensile Strength (N/10mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High conductivity can be obtained in the thickness direction and surface direction. Since it is a highly adhesive type, it can be attached to narrow areas. Has excellent heat aging characteristics. Soldering is possible.
Strengthening of electromagnetic wave shield and grounding (earth). Measures against static electricity on the monitor.
*Processed by: 3M authorized processing and sales store *Wrinkles and discoloration may be observed, but due to the nature of the product, this does not affect the quality of the product.

Ulasan Produk

Tidak ada ulasan