3M Conductive Copper Foil Gasket Tape 3245 Sheet Type (Lakban Konduktif Tembaga)

Sebelum PPN:
Rp449.900
Spesifikasi
Adhesive Strength (N/cm)5
Adhesive Thickness (mm)Copper color / 0.17
Base MaterialCopper foil, 35um
Constitution[Adhesive] Acrylic (contains conductive particles)
FeatureConductive, flame retardant
Main applicationFor electric and electronic
Release LinerSilicone treated paper
SizeA4
Tape Length (m)0.3
Tape Width (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The embossed structure on the surface provides an excellent shielding effect for the mating parts between housings. Low and stable contact resistance. Excellent adhesiveness even in heat aging environments. UL510 flame retardant certification (UL FILE No. E59505)
Electromagnetic shielding of the mating part between mobile phone casings Electromagnetic shielding of the mating part between casings of laptop computers, personal computers, etc. Strengthening the ground and electromagnetic shielding of the mating part of the casing of car navigation systems
*200mm x 300mm is a standard size, so there may be an error of about ±5mm. *Processing source: 3M special processing store

Ulasan Produk

Tidak ada ulasan