3M Conductive Aluminum Foil Tape AL-50BT (Lakban Konduktif / Lakban Aluminium)

Sebelum PPN:
Rp319.900 - Rp12.999.900
Spesifikasi
AdhesiveAcrylic (conductive particle dispersion)
Adhesive Strength (N/cm)3.4
Adhesive Thickness (mm)Silver / 0.08
Base MaterialSoft aluminum foil, 50um
FeatureConductive, flame retardant
Main applicationFor electric and electronic
Release LinerSilicone treated paper
Tape Length (m)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High conductivity in the thickness and surface directions Excellent shielding effect due to low contact resistance and conductivity of metal foil UL510 flame retardant certification (ULFILE, NO.E59505) that does not peel off under general use conditions due to high cohesive force adhesive
For grounding electronic components Attaching EMI countermeasure shielding materials to various electronic devices Attaching antistatic and electrostatic discharge materials to electronic devices
*There may be tapes of different colors sandwiched in the middle of the product, but this is called a splice that connects to a new product tape when the product tape ends midway, and there is no problem with the tape product. . *Processing source: 3M special processing store

Ulasan Produk

Tidak ada ulasan