3M Conductive Aluminum Foil Double-sided Tape AL-25DC Sheet Type (Lakban Konduktif / Lakban Aluminium)

Sebelum PPN:
Rp339.900
Spesifikasi
Adhesive Strength (N/10mm)3.6
Adhesive Thickness (mm)0.085
Base MaterialSoft aluminum foil, 25um
Constitution[Adhesive] Acrylic (conductive particle dispersion)
FeatureConductivity
Main applicationFor electric and electronic
Release LinerSilicone treated paper
SizeA4
Tape Length (m)0.3
Tape Thickness (mm)0.12 (including release paper)
Tape Width (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High electrical conductivity in the thickness direction and surface direction Excellent initial adhesive strength Good compatibility with uneven surfaces
Static elimination brush adhesion for grounding electronic parts, antistatic for grounding electronic devices, and attachment of electrostatic discharge materials
*Processing source: 3M special processing store

Ulasan Produk

Tidak ada ulasan