3M Commercial-grade ultra-strong double-sided tape VHB Y-4924 for bonding silicone rubber

Sebelum PPN:
Rp1.299.900
Spesifikasi
Main applicationFixed
Tape Length (m)10
Tape Width (mm)20
Trusco Part No.161-5569

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a VHB tape that can adhere silicone rubber etc. that could not be adhered in the past because it has a silicone adhesive on one side.
Fixing of silicone material.
* Since this product is not intended for general consumers, the display and instruction manual are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan