3M Commercial-grade ultra-strong double-sided tape VHB Y-4905J transparent type

Sebelum PPN:
Rp35.999.900
Spesifikasi
Adhesive Force25N/10mm
Adhesive MaterialsMetal
Adhesive TypePowerful
Base MaterialAcrylic foam
ColorTransparent
FeatureWeatherability
Main WorksPanel / frame, parts
Tape Length (m)11
Tape Thickness (mm)0.5
Tape Width (mm)300
TypeHighly transparent
suitable usageHeat resistant, waterproof / water resistant / outdoor, transparent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
strong adhesion. Due to the unique adhesive and the stress dispersion effect of the flexible acrylic foam, it exhibits a strong adhesive force. easy workability. Simply remove oil, water, dust, etc. from the surface of the material and press it with a pasting roller or the like. Residual stress does not remain as it follows the deformation of the joint. High peel strength to absorb repulsive force. Room temperature pressure sensitive adhesive type. Plane bonding prevents stress concentration. High sealing performance. It has excellent weather resistance and can be used outdoors. Excellent vibration absorption. Since the highly transparent type is transparent, the joints are not conspicuous, and the design of various exterior and interior materials can be improved.
Fixing of various decorative panels, mounting of various interior members, fixing of steel door cores, fixing of specially equipped vehicle reinforcements, sealing applications

Ulasan Produk

Tidak ada ulasan