3M Commercial-grade ultra-strong double-sided tape VHB Y-4905J transparent type

Sebelum PPN:
Rp1.099.900
Spesifikasi
FeatureTransparent, weather resistant
Main applicationFixed
Tape Length (m)11
Tape Width (mm)20
Trusco Part No.161-2723

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The joint material is a transparent type VHB tape, and the joint part is inconspicuous. It can improve the design of various exterior materials and interior materials. It has high peel strength that absorbs repulsive force, prevents stress concentration by surface bonding, and absorbs vibration. It also has excellent sealing and weather resistance and can be used outdoors.
Fixed to glass.
* Since this product is not intended for general consumers, the display and instruction manual are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan