3M Commercial-grade ultra-strong double-sided tape VHB LVO-160-BF

Sebelum PPN:
Rp36.999.900
Spesifikasi
AdhesiveRubber type
Base MaterialAcrylic foam
ColorBlack
Dimensions, W (mm) x L (m)609x32.9
Tape Thickness (mm)1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to the high performance of 3M(TM) VHB(TM) tape, it also offers low odor and low VOCs.
For indoor spaces where odors and VOCs need to be reduced.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan