3M Commercial-grade ultra-strong double-sided tape VHB LSE-110WF multi-purpose type

Sebelum PPN:
Rp2.399.900 - Rp3.099.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/10mm)43
Base MaterialAcrylic foam
ColorWhite
Conditions to Use[Ribbon cutting] A cutter is required for cutting
FeatureOutdoor use possible, weatherproof, cold-resistant, double-sided
Length (m)33
Operating Temperature Range (°C)-20~150
Release LinerPE film
Thickness (mm)1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a multi-purpose double-sided tape that provides strong adhesion to difficult-to-bond materials such as PP.
It has excellent low-temperature adhesion, so it exhibits high strength from the beginning regardless of the working temperature, and can be used both indoors and outdoors.
For joining all types of plastics, including difficult-to-bond materials such as polypropylene.
For areas where bonding and waterproofing are required at the same time.
Used as a bonding material that will not loosen in areas where intermittent vibration is applied.
Instead of various mechanical joints (welding, screws, rivets, bolts, etc.).
For bonding soft PVC and rubber that contain plasticizers.

Ulasan Produk

Tidak ada ulasan