3M Commercial-grade ultra-strong double-sided tape VHB LSE-110WF multi-purpose type

Sebelum PPN:
Rp929.900 - Rp1.899.900
Spesifikasi
Adhesive Strength (N/cm)44
ColorWhite
Length (m)33
Operation EnvironmentIndoor / outdoor
Thickness (mm)1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This versatile tape can be applied to any material, even to plastics that are normally difficult to adhere to (such as PP), without any pre-treatment.
This is an ultra-strong double-sided tape that can replace screws or welding.
It is easy to apply and provides a strong, durable bond both indoors and outdoors.
It is also waterproof and can be used both indoors and outdoors.
For bonding a wide range of materials, including difficult-to-bond materials such as PP and PVC.
For areas where bonding and waterproofing are required at the same time.
Used as a bonding material that will not loosen in areas subject to intermittent vibration.
Instead of various mechanical joints (welding, screws, rivets, bolts, etc.).

Ulasan Produk

Tidak ada ulasan