3M Commercial-grade super strong double-sided tape VHB Y-4922

Sebelum PPN:
Rp21.999.900 - Rp54.999.900
Spesifikasi
Base MaterialAcrylic foam
ColorWhite
Tape Thickness (mm)0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
strong adhesion. Due to the unique adhesive and the stress dispersion effect of the flexible acrylic foam, it exhibits a strong adhesive force. easy workability. Simply remove oil, water, dust, etc. from the surface of the material and press it with a pasting roller or the like. Residual stress does not remain as it follows the deformation of the joint. High peel strength to absorb repulsive force. Room temperature pressure sensitive adhesive type. Plane bonding prevents stress concentration. High sealing performance. It has excellent weather resistance and can be used outdoors. Excellent vibration absorption. The PVC adhesive type has excellent adhesion to PVC and various painted surfaces.
Fixing of various decorative panels, mounting of various interior members, fixing of steel door cores, fixing of specially equipped vehicle reinforcements, sealing applications

Ulasan Produk

Tidak ada ulasan