3M Commercial-grade super strong double-sided tape VHB Y-4914-02

Sebelum PPN:
Rp20.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialAcrylic foam
Dimensions, W (mm) x L (m)300x33
Thickness (mm)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3MTM VHBTM Tapes combine ease of use with exceptional performance. They are made with a flexible, durable acrylic foam backing and adhesive. They offer excellent shear strength, flexibility, initial tack, and heat resistance across a wide range of materials. They are proven in a variety of markets, including transportation, appliances, electronics, construction, signage and displays, and general industrial applications.
It is suitable for bonding everything from general metals (aluminum, stainless steel, galvanized steel sheets) to plastics (acrylic, polycarbonate, ABS, painted surfaces). In addition, because it uses acrylic resin with excellent weather resistance, there is almost no deterioration in adhesive strength even when used outdoors. With a wide lineup, it can be used for a variety of applications in the market.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan