3M Color coding / line tape 764

Sebelum PPN:
Rp309.900 - Rp7.399.900
Spesifikasi
AdhesiveRubber type
Adhesive Force21N/mm
Adhesive Strength (N/mm)21
Base MaterialVinyl chloride
Main applicationFor display and safety
Maximum Operating Temperature (°C)29
Tape Length (m)32.9
Tape Thickness (mm)0.125
Tape Width (mm)50.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A marking tape with 7 types of color variations suitable for color coding and floor lines.
Color coding of pipes, ducts, tools, identification, floor lines of factories and gymnasiums, danger signs
Feature
Specification
Re-peeling: can be removed

Ulasan Produk

Tidak ada ulasan

Halaman Terkait