Nichiban Cloth double-sided tape 855-1P

Sebelum PPN:
Rp209.900
Spesifikasi
AdhesiveRubber type
Adhesive Strength (N/10mm)5.1
Base MaterialCloth
Holding Power (mm)1.00(25x25)
Length (m)15
ROHS Directive (Corresponding to 10 Substances)Correspondence
Release LinerPolyrami paper
Shear Adhesive Strength (N/cm²)46
Thickness (mm)0.5
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nichiban double-sided tape is widely used for general purposes in the home and office, as well as for temporary fastening, adhesive fixing, and other joining needs in industrial fields such as automobiles, electricity, housing, and printing.
Putting up posters and fixing carpets

Ulasan Produk

Tidak ada ulasan