Nichiban Cloth adhesive tape No. 121

Sebelum PPN:
Rp2.199.900 - Rp2.899.900
Spesifikasi
AdhesiveRubber type
Adhesive Strength (N/10mm)5.46
Base MaterialSufu + PET
Elongation (%)7
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.21
Tape Width (mm)50
Tensile Strength (N/10mm)53.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cloth adhesive tape with excellent cost performance. Strong adhesion and excellent holding power. Rewinding is light and work efficiency is good. It is easy to cut by hand.
For sealing and packing cardboard and plastic cases.

Ulasan Produk

Tidak ada ulasan