Nichiban Clear Line Tape (for the Curve) No.536

Sebelum PPN:
Rp119.900 - Rp2.399.900
Spesifikasi
AdhesiveRubber type
Adhesive Force5.18N/18mm,2.88N/10mm
Base MaterialPVC film
ColorYellow
Elongation (%)239
FeatureFlexibility, heat resistance, solvent resistance
Heat Resistance Temperature (°C)160 (30 minutes)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)10
Tape Thickness (mm)0.12
Tensile Strength (N/10mm)29.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Masking tape for parting off uneven parts such as polyurethane, polypropylene bumpers and body center pillars.
Flexible base material. Has excellent heat resistance and solvent resistance.
It has good adhesiveness and leaves almost no glue.
For curves

Ulasan Produk

Tidak ada ulasan